Item# : EA611GR-20
Description : Hex-Plus Bit Set
Spec
| \" | |||
| <Set Details > ◆Hex -PiusBit 【6 Pcs 】 ・Hexagonal Shank :1/4\" ・size :2・2.5・3・4・5・6mm ・Full length :50mm ・Weight : 8g(-2、-2.5、-3mm)・ 10g(4mm)・11g(5mm)・13g(6mm) ・Hexagonal tips are Hex -Plus structure Larger Surface Area That Contacts With Screw Head Than Standard Hex Bits Reduces Slipping Of Bits And Can Handle Large Torques. ◆Storage case ・Bit Capacity :10 Pcs ・For storage of Hexagonal Shank 1/4\"(6.35mm) Driver Bits |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,280 (Excluding tax)/¥ 4,708(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/13 13:55 Currently) |
||||
| Catalog Page | Page 0548 | ||||