Item# : EA612SB-39B
Description : [52 Pcs] Tool Set
This product is no longer available. Please refer to replacement item below.
Spec
Case Size |
430(W)×225(D)×225(H)mm
|
Case Material |
Steel
|
Weight |
15kg
|
|
|
<Set Details >
|
(1/2”)socket (Hexagonal Shaft ) |
10・12・13・14・17・19・21・22・24mm
|
(1/2”)Ratchet Handle |
250mm
|
(1/2”)Extension bar |
75・150mm
|
(1/2”)Quick Spinner |
34.5mm
|
Ring Wrench (45°Long ) |
8×10・10×12・12×14・14×17・17×19・22×24mm
|
Spanner |
8×10・10×12・11×13・12×14・14×17mm
|
(+) Resin Handle Driver |
#1×75・#2×100・#3×150mm
|
(-) Resin Handle Driver |
5.5×75・6.3×100mm
|
(+) Resin Handle Stubby driver |
#2×25mm
|
(-) Resin Handle Stubby driver |
6.3×25mm
|
Ratchet Magnetic Driver |
109mm
|
(+)Bit |
#2×22・#2×30・#3×25mm
|
He×Bit |
4・5・6mm
|
Adjustable Wrench |
250mm
|
Ball point Hex agonal Key Wrench (9Pair ) |
1.5・2・2.5・3・4・5・6・8・10mm
|
Combination Pliers |
200mm
|
Long Nose Pliers |
165mm
|
Nippers |
159mm
|
Ball Pin Hammer |
730g |
|
|
Catalog Price (JPY) |
¥
87,000
(Excluding tax)/¥
95,700(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/06 20:31 Currently)
|
Replacement Items
Documents
Catalog |