Product Detail

URL:

Item# : EA612SC-15

Description : [52Pcs]Tool Set

Spec

Case dim.-433(W) x 220(D) x 240(H)mm, Steel
Weight-13.7kg
<Set Details>
(1/2) socket (hex)-8, 10, 12, 13, 14mm
(1/2) socket (12P)-17, 19, 21, 22, 24, 26, 27, 30, 32mm
(1/2) ratchet handle-240mm
(1/2) spinner handle-300mm
(1/2) extension bar-150mm
Open end wrench-5.5 x 7, 8 x 10, 11 x 13, 12 x 14, 17 x 19, 22 x 24mm
Ring wrench (45° long)-10 x 12, 11 x 13, 14 x 17, 19 x 21, 22 x 24mm
Adjustable wrench (with scale)-304mm
Longnose pliers-160mm
Combination pliers-210mm
Side cutting pliers-190mm
HD nippers-171mm
Water pump pliers-254mm
Hammerhead screwdriver-(-)75, (-)100, (-)150mm, (+)#1, (+)#2, (+)#3
Combination hammer-535g
Cold chisel-19 x 165mm
Center punch-125mm
Ball point hexagonal wrench (9 pcs)-1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Tool set for industrial maintenance
Impact-proof heavy duty case
Additional explanation
Catalog Price (JPY)

¥ 66,400 (Excluding tax)/¥ 73,040(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 11:27 Currently)

Update
Catalog Page Page 0007
New model image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG