Item# : EA612SC-38A
Description : [52Pcs]Tool Set
Spec
| <Set Details > | Set of 52 products |
||
|---|---|---|---|
| 1/2\"Sq socket (6P ):10・12・13・14mm |
|||
| 1/2\"Sq socket (12P ):17・19・21・22・24・27・30mm |
|||
| 1/2\"Sq Hex Bit Socket :5・6・8・10・12・14・17mm |
|||
| 1/2\"Sq Ratchet Handle :240mm |
|||
| 1/2\"Sq Extension Bar :150mm |
|||
| Combination Wrench (Inch) :7・8・10・12・13・14・17・19・22・24mm |
|||
| Hanmerhead (+) screwdriver :#1x75・#2x100・#3x150mm |
|||
| Hanmerhead (-) screwdriver :5.5x75・6.0x100・8.0x150mm |
|||
| Adjustable Wrench :304mm |
|||
| Combination Pliers :210mm |
|||
| Water Pump Pliers (Strong Type ):254mm |
|||
| Pliers :190mm |
|||
| Long Nose Pliers :162mm |
|||
| Strong Nippers :171mm |
|||
| The combination Hammer :535g |
|||
| Ball point Hex Wrench (9 Pcs ):1.5・2・2.5・3・4・5・6・8・10mm |
|||
| Total Weight :17.7kg |
|||
| <Tool Case Description > ・Case Material :Steel ・Case Size :508(W) x 232(D) x 302(H)mm ・Shelf Load Capacity :294N ・Drawers Load Capacity :245N ・Case accessory : Drawers Mat x3Sheet ,Top Mat x1Sheet ,Key x2 pcs ・Closing the top lid automatically locks the drawers, With anti-pop-out lock function. ・Do not open more than two drawers at a time. |
|||
| Suitable for maintenance of industrial machines. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 71,800 (Excluding tax)/¥ 78,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/15 00:06 Currently) |
||||
| Catalog Page | Page 0441 | ||||