Product Detail

URL:

Item# : EA612SC-56

Description : [73Pcs]Tool Set

Spec

<Set Details> 73Set Of O Products
3/8”Sq Socket (Hexagonal Shaft ) 8・10・12・13・14・17・19mm
3/8”Sq Deep Socket (Hexagonal Shaft ) 10・12・14mm
(3/8”)Hexagon socket 5・6・8mm
3/8”Sq Ratchet Handle (Hold Type ) 200mm
Extension bar 75・150mm 
Quick Coupler Adapter 36 x 30mm
Spanner 5.5 x 7・8 x 10・11 x 13・12 x 14・17 x 19・22 x 24mm
Long Mechanic Ring Wrench (45° x 10°) 8 x 10・10 x 12・12 x 14・14 x 17・17 x 19・22 x 24mm
Adjustable Wrench (With A Scale ) 258mm
The combination Slim plier 216mm
Long Nose Pliers 162mm 
Heavy-Duty Nippers 171mm
(+) Hanmerhead screwdriver #1 x 75・#2 x 100・#3 x 150mm
(-) Hanmerhead screwdriver 5.5 x 75・6.0 x 100mm  (+) Stubby Screwdriver #2 x 25mm
(-) Stubby Screwdriver 6.0 x 2.5mm  (+)Bit #1・#2・#3(Each 2 Pcs ) 
(-) Bit 5.5・6.0・8.0mm
Hex Bit 4・5・6・8mm 
Bore Torx Bit T15・T20・T25・T27・T30・T40
Socket Adapter 25mm(1/4”Hex x 1/4”sq) 
Bit Extension 60mm
Ratchet Handle 88mm(1/4”Hex Female ) 
The combination Hammer 535g
Ball point Hexagonal Wrench (9Pair ) 1.5・2・2.5・3・4・5・6・8・10mm
Case Size 433(W) x 220(D) x 240(H)mm(Made of steel) Weight 35.4kg
Punching die Material Plastic-Made
Most suitable Tool Set for Automobile Maintenance
Additional explanation
Catalog Price (JPY)

¥ 86,100 (Excluding tax)/¥ 94,710(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 20:26 Currently)

Update
Catalog Page Page 0007
New model image