Product Detail

URL:

Item# : EA612SC-57

Description : [71Pcs]Tool Set

Spec

<Set Details> 71Set Of O Products
1/2\"Sq socket (12 Corners )
10・12・13・14・17・19・21・22・24・26・27・30・32mm
1/2\"Sq Ratchet Handle (Hold Type ) 240mm
(1/2\")Short spinner handle 300mm
1/2\"Sq Extension Bar 150mm
Ball Joint 60mm
Spanner 5.5 x 7・8 x 10・11 x 13・
12 x 14・17 x 19・22 x 24mm
Long Mechanic Ring Wrench (45° x 10°)
10 x 12・11 x 13・14 x 17・19 x 21・22 x 24mm
Adjustable Wrench (With A Scale ) 258mm
The combination Slim plier 216mm
Long Nose Pliers 162mm
Heavy-Duty Nippers 171mm
(+) Hammerhead screwdriver #1 x 75・#2 x 100・#3 x 150mm
(-) Hammerhead screwdriver 5.5 x 75・6.0 x 100・8.0 x 150mm
(+)Bit #1・#2・#3(Each 2 Pcs )
(-) Bit 5.5・6.0・8.0mm
Hex Bit 4・5・6・8mm
Bore Torx Bit T15・T20・T25・T27・T30・T40
Socket Adapter 25mm(1/4\"Hex x 1/4\"sq)
Bit Extension 60mm
Ratchet Handle 88mm(1/4\"Hex Female )
The combination Hammer 535g
Ball point Hexagonal Wrench (9Pair ) 1.5・2・2.5・3・4・5・6・8・10mm
Case Size 433(W) x 220(D) x 240(H)mm(Made of steel)
Weight 35.4kg
Die punching material Plastic-Made
Tool set for industrial maintenance
Additional explanation
Catalog Price (JPY)

¥ 92,100 (Excluding tax)/¥ 101,310(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 21:43 Currently)

Update
Catalog Page Page 0008
New model image