Item# : EA612SC-58
Description : [62Pcs]Tool Set
Spec
| <Set Details> | 62Set Of O Products |
3/8\"Sq Socket (Hexagonal Shaft ) | 8・10・12・13・14mm |
|---|---|---|---|
| 3/8\"Sq Socket (12 Corners ) | 15・17・19・21・22・24mm |
3/8\"Sq Deep Socket (Hexagonal Shaft ) | 8・10・12・14mm |
| 3/8\"Sq Ratchet Handle (Hold Type ) | 240mm |
Extension bar | 75・150mm |
| Ball Joint | 44mm |
The combination Spanner | 8・10・12・13・14・17・19mm |
| Adjustable Wrench (With A Scale ) | 206mm |
The combination Slim plier | 216mm |
| Long Nose Pliers | 162mm |
(+) Hammerhead screwdriver | #1 x 75・#2 x 100mm |
| (-) Hammerhead screwdriver | 6.0 x 100mm |
(+)Bit | #1・#2・#3(Each 2 Pcs ) |
| (-) Bit | 5.5・6.0・8.0mm |
Hex Bit | 4・5・6・8mm |
| Bore Torx Bit | T15・T20・T25・T27・T30・T40 |
Socket Adapter | 25mm(1/4\"Hex x 1/4\"sq) |
| Bit Extension | 60mm |
Ratchet Handle | 88mm(1/4\"Hex Female ) |
| The combination Hammer | 325g |
Ball point Hexagonal Wrench (7Pair ) | 2.5・3・4・5・6・8・10mm |
| Case Size | 400(W) x 326(D) x 75(H)mm(Resin ) |
Weight | 5.2kg |
| Tool set ideal for servicing motor vehicles and motorcycles | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 44,700 (Excluding tax)/¥ 49,170(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 19:46 Currently) |
||||
| Catalog Page | Page 0008 | ||||