Product Detail

URL:

Item# : EA612SC-59

Description : [56Pcs]Tool Set

Spec

<Set Details> Set Of 56 Products
1/2\"Sq socket (12 Corners )
10・12・13・14・15・17・19・21・22・24mm
1/2\"Sq Ratchet Handle (Hold Type ) 240mm
Extension bar 75・150mm
Ball Joint 60mm
Spanner 5.5 x 7・8 x 10・11 x 13・
12 x 14・17 x 19・22 x 24mm
Adjustable Wrench (With A Scale ) 206mm
The combination Slim Plier 216mm
Long Nose Pliers 162mm
(+) Hammerhead screwdriver #1 x 75・#2 x 100mm
(-) Hammerhead screwdriver 6.0 x 100mm
(+)Bit #1・#2・#3(Each 2 Pcs )
(-) Bit 5.5・6.0・8.0mm
Hex Bit 4・5・6・8mm
Bore Torx Bit T15・T20・T25・T27・T30・T40
Socket Adapter 25mm(1/4\"Hex x 1/4\"sq)
Bit Extension 60mm
Ratchet Handle 88mm(1/4\"Hex Female )
The combination Hammer 325g
Ball point Hexagonal Wrench (7pcs.) 2.5・3・4・5・6・8・10mm
Case Size 400(W) x 326(D) x 75(H)mm(Resin )
Weight 5.4kg
Suitable for Maintenance of Industry Machine and Automobile
Additional explanation
Catalog Price (JPY)

¥ 40,700 (Excluding tax)/¥ 44,770(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 06:53 Currently)

Update
Catalog Page Page 0008
New model image