Item# : EA612SC-60
Description : [73Pair ]Tool Set (Shutter Adapted )
Spec
| Case Size | 1086(W)x124(D)x772(H)mm |
Weight | 26.3kg |
|---|---|---|---|
| <Set Details> |
|||
| (1/4”) Socket (Hexagonal Shaft) | 5・5.5・7・8・10・12mm |
(1/2”) Socket (Hexagonal Shaft) | 10・12mm |
| (1/2”) Socket (12 Points) | 13・14・17・19・21・22・24・27・30・33mm |
(1/2”) Ratchet Handle | 240mm |
| (1/4”) T-shaped Slide Handle | 105mm |
(1/4”) Driver Type Handle | 150mm |
| (1/2”) Extension bar | 150mm |
(1/2”) Ball Joint | 60mm |
| Spanner | 5.5x7・8x10・10x12・11x13・12x14・14x17・19x21・22x24mm |
Long Ring Wrench (45°) | 10x12・11x13・12x14・14x17・19x21・22x24mm |
| Combination Spanner | 10x10・12x12・13x13・14x14・17x17・19x19・21x19mm |
Clamp Driver (Penetration) | (-) 0.8x5.5・1.0x6.0・1.2x8.0mm (+) No1・No.2・No.3 |
| Ajustable Wrench (With scale) | 206・304mm |
Combination Pliers | 216mm |
| Safety Pliers | 247mm |
Snap Ring Pliers (For axes) | 180mm |
| Snap Ring Pliers (For hole) | 180mm |
Pliers | 190mm |
| Long Nose Pliers | 162mm |
Heavy-Duty Nippers | 171mm |
| Pipe Wrench | 300mm |
Grip Pliers | 227mm |
| Mini Cutter | 210mm |
Combination Hammer | 300mm |
| Urethane Shock Less Hammer | 330mm |
Long Ball Point L-shaped Wrench Set (9 Pcs) | 1.5・2・2.5・3・4・5・6・8・10mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 150,900 (Excluding tax)/¥ 165,990(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/31 14:05 Currently) |
||||
| Catalog Page | Page 0443 | ||||