Item# : EA612SF-2
Description : [62Pcs]Fork Lift Maintenance Tool Set
This product is no longer available. Please refer to replacement item below.
Spec
<Set Details> |
Set Of 62 Products
|
1/2\"Sq socket (Hexagonal) |
8・10・12・13・14mm
|
1/2\"Sq socket (12 Corners ) |
17・19・21・22・24・27・30・32mm
|
1/2\"Sq Extension Bar |
100・150mm
|
1/2\"Sq Universal Joint |
67mm
|
(1/2\" x 3/8\")Socket Adapter |
35mm
|
Spanner |
5.5 x 7・8 x 10・11 x 13・12 x 14・17 x 19・22 x 24mm
|
Ring Wrench |
10 x 12・11 x 13・14 x 17・19 x 21・22 x 24
|
Adjustable Wrench |
150・300mm
|
Combination Pliers |
200mm
|
(+) Hammerhead screwdriver |
#1 x 75・#2 x 100・#3 x 150mm
|
(-) Hammerhead screwdriver |
5.5 x 75・6.0 x 100・8.0 x 150mm
|
Ball point Hexagonal Key Wrench |
1.5・2・2.5・3・4・5・6・8・10mm
|
Parallel Pin Punch |
3・4・5・6・8・10mm
|
Scraper |
161mm
|
1/2\"Sq Ratchet Handle |
250mm
|
1/2\"Sq Spinner Handle |
400mm
|
Nippers |
170mm
|
Ball Pin Hammer |
730g
|
Flat cold chisel |
19 x 180mm
|
Water Pump Pliers |
250mm
|
Long Nose Pliers |
165mm
|
(+) Stubby Screwdriver |
#2 x 35mm
|
(-) Stubby Screwdriver |
6.0 x 35mm
|
Case Size |
508(W) x 232(D) x 300(H)mm
|
Total Weight |
18.9kg
|
Tray material |
EVA |
|
|
Catalog Price (JPY) |
¥
84,500
(Excluding tax)/¥
92,950(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/29 16:20 Currently)
|
Replacement Items