Item# : EA612TA-13
Description : (1/4”) Socket Wrench Set
Spec
| <Set Details> | 44Point |
Tray Size | 175(W) x 350(D) x 40(H)mm |
|---|---|---|---|
| Square Drive | 1/4\" |
Socket(6P) (mm) | 5・5.5・6・7・8・9・10・11・12・13・14 |
| Deep socket(6P) (mm) | 4・4.5・5・5.5・6・7・8・9・10・11・12・13 |
(+) Screwdriver socket | #1・2・3・4 |
| (-) Screwdriver socket | 0.6 x 3.5mm 1.0 x 5.5mm 1.2 x 8.0mm |
In-Hex socket (mm) | 3・4・5・6・8 |
| Magnetic Driver | 150mm |
T-shaped Slide Handle | 116mm |
| Extension bar (mm) | 54・100・150 |
Universal Joint | 37mm |
| Adapter | 3/8\"Male sq |
1/4\"Bit Holder | 25mm |
| Ratchet Handle | 117mm |
Weight | 1045g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 138,000 (Excluding tax)/¥ 151,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/31 17:00 Currently) |
||||
| Catalog Page | Page 0373 | ||||