Product Detail

URL:

Item# : EA612TA-14

Description : Ratchet Type Screwdriver Bit Set

Spec

<Set Details> 60Point
Tray Size 175(W) x 350(D) x 50(H)mm
(1/4”)(+)Bit #0・#1・#2・#3
(Each 2 Pcs)
(1/4”)(-) Bit 0.5 x 4.0mm、
0.6 x 4.5mm、
0.8 x 5.5mm、
1.2 x 6.5mm
(1/4”)Hex Bit(mm) 3.0・4.0・5.0・6.0・8.0
(Each 2 Pcs)
(1/4”)Torx Bit T10・T15・T20・T25・T30・T40
(Each 2 Pcs)
(1/4”)Bore Torx Bit T10・T15・T20・T25・T30・T40
(Each 2 Pcs)
(1/4”)Pozidriv Bit #1・#2・#3
(Each 2 Pcs)
(1/4”)Ratchet Magnetic Driver 95・250mm
Bit Holder 1/4”(Hex) x 1/4”(sq)
10mm(Hex) x 1/4”(sq)
1/4”(Hex) x 3/8”(sq)
1/4”(Hex) x 1/4”(Hex)
Quick Change Bit Holder (62mm)
1/4”(Hex) x 1/4”(Hex)
Bit Adapter 1/4”(Hex) x 1/4”(sq)
Weight 715g
Additional explanation
Catalog Price (JPY)

¥ 86,600 (Excluding tax)/¥ 95,260(Tax including)

Quantity of stock

Latest stock:1

(2026/10/06 07:08 Currently)

Update
Catalog Page Page 0374