Item# : EA612TA-3
Description : Double Ring Wrench Set
Spec
| <Set Details> | 8Point |
Tray Size | 175(W) x 350(D) x 45(H)mm |
|---|---|---|---|
| Material | Chrome Alloyed Steel |
size (mm) | 6 x 7、8 x 9、 10 x 11、12 x 13、 14 x 15、16 x 17、 18 x 21、19 x 22 |
| Full length | 165to300mm |
||
| 75°Type |
|||
| Weight | 1300g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 34,100 (Excluding tax)/¥ 37,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/14 10:52 Currently) |
||||
| Catalog Page | Page 0372 | ||||