Item# : EA612TA-38
Description : Hexagonal Wrench Bit Set
Spec
| <Set Details> | 38 items |
Tray Size | 175 x 350 x 45(H)mm |
|---|---|---|---|
| [Ball Hexagon] Key Wrench (mm) | 1.5・2・2.5・3・4・5・6・8・10 |
TORX Wrench set | T8・T9・T10・T15・T20・T25・T27・T30・T40 |
| (1/4\")box Driver | 190mm |
(1/4\")Bit set | ・(+)Bit :#1・#2・#3 ・(-) Bit : 0.6 x 4.5mm、 0.8 x 5.5mm、 1.2 x 6.5mm ・Pozidriv Bit : #1・#2・#3 ・Tamper resistant Torx Bit : T10・T15・T20・T25・T30・T40 ・Hex Bit :4・5・6mm |
| 1/4\" Bit Holder |
|||
| Weight | 880g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 44,200 (Excluding tax)/¥ 48,620(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/08 03:02 Currently) |
||||
| Catalog Page | Page 0374 | ||||