Item# : EA612TA-4
Description : Open Ring Spanner Set
Spec
| <Set Details> | 7Point |
Tray Size | 175(W) x 350(D) x 45(H)mm |
|---|---|---|---|
| Material | Chrome Alloyed Steel |
size (mm) | 8 x 10、10 x 11、 11 x 13、12 x 14、 14 x 17、17 x 19、 19 x 22 |
| Full length | 145to230mm |
||
| 10°Type |
|||
| Weight | 780g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 42,300 (Excluding tax)/¥ 46,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 11:49 Currently) |
||||
| Catalog Page | Page 0372 | ||||