Item# : EA612TA-45
Description : Punch & Chisel Set
Spec
<Set Details> | 11Point |
Tray Size | 175 x 350 x 33(H)mm |
---|---|---|---|
Cold Chisel | 18 x 150mm、 24 x 200mm、 25 x 250mm |
Center Punch | 120 x 10mm、 120 x 12mm |
Parallel Pin Punch | 150 x 2.5mm、150 x 3mm、 150 x 4mm、150 x 5mm、 150 x 6mm、150 x 8mm |
Weight | 1665g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 26,000 (Excluding tax)/¥ 28,600(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/05/03 11:39 Currently) |
||||
Catalog Page | Page 0379 |
.jpg)