Item# : EA612TB-3
Description : Double Ring Wrench Set
Spec
| <Set Details> | 10Point |
Tray Size | 350 x 350 x 45(H)mm |
|---|---|---|---|
| Material | Chrome Alloyed Steel |
||
| 75°Type |
|||
| size | 6 x 7mm、8 x 9mm、 10 x 11mm、12 x 13mm、 14 x 15mm、16 x 17mm、 18 x 21、19 x 22mm、 24 x 27mm、30 x 32mm |
Full length | 165to365mm |
| Weight | 2450g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 49,400 (Excluding tax)/¥ 54,340(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/30 06:51 Currently) |
||||
| Catalog Page | Page 0375 | ||||