Item# : EA612TB-4
Description : (3/8”) Socket Wrench Set
Spec
| <Set Details> | 39 items |
Tray Size | 350 x 350 x 32(H)mm |
|---|---|---|---|
| Square Drive | 3/8\" |
Socket(6P) | 7・8・9・10・11・12・13・14・15・16・17・18・19・20・21・22mm |
| Deep Socket(12P) | 10・11・12・13mm |
Universal Socket (12 Corners ) | 10・11・12・13・14・15・16mm |
| Hex Bit Socket | 9mm |
XZN Bit Socket | M6・M8・M10 |
| Extension bar | 76・125・240mm |
Ratchet Handle | 193mm |
| Swing Ratchet Handle | 300mm |
Socket Adapter | Male 1/4\" x Female 3/8\" 、Male 1/2\" x Female 3/8\" |
| Universal Joint | 46mm |
Weight | 2701g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 207,600 (Excluding tax)/¥ 228,360(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 02:54 Currently) |
||||
| Catalog Page | Page 0375 | ||||