Item# : EA612TC-5
Description : Screwdriver Hexagonal Wrench Set
Spec
| <Set Details> | 36Point |
Tray Size | 530 x 350 x 40(H)mm |
|---|---|---|---|
| (+) Screwdriver | #1・#3 (L:80・100mm) |
(-) Screwdriver | 1.0 x 100mm、1.2 x 125mm、 1.6 x 175mm、2.0 x 200mm |
| [Torx] Screwdriver | T6・T7・T8・T9・T10・T15・T20・T25・T27・T30 |
(+) Stubby Screwdriver | #2 x 25mm |
| (-) Stubby Screwdriver | 1.0 x 25mm |
Hexagonal Key Wrench (mm) | 1.5・2.0・2.5・3.0・4.0・5.0・6.0・8.0・10 |
| TORX Hexagonal Key Wrench | T8・T9・T10・T15・T20・T25・T27・T30・T40 | Weight | 1895g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 78,600 (Excluding tax)/¥ 86,460(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/22 02:17 Currently) |
||||
| Catalog Page | Page 0376 | ||||