Item# : EA612TC-7
Description : Hammer Punch Set
Spec
| <Set Details> | 16Point |
Tray Size | 530 x 350 x 45(H)mm |
|---|---|---|---|
| Plastic Hammer | Dia 40 x 375mm |
Running out of point hammer | 320mm |
| Center Punch | Dia 10 x 120mm |
Pin Punch | Dia 3.0 x 150mm、Dia 4.0 x 150mm、 Dia 5.0 x 150mm、Dia 6.0 x 150mm、 Dia 8.0 x 150mm |
| Slot Chisel | 24 x 200mm |
Thread Cut Chisel | 16 x 150mm |
| Flat Scraper | 265mm |
Working Bar | 400mm |
| Vise Pliers | 250mm |
Flexible Magnet Pick Up Tool | 460mm |
| Steel Wire Brush | 2Line x 230mm |
Tape Measure | 3m |
| Weight | 3715g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 59,600 (Excluding tax)/¥ 65,560(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:56 Currently) |
||||
| Catalog Page | Page 0376 | ||||