Product Detail

URL:

Item# : EA612TC-8

Description : [18 Pcs]Tool Set

Spec

<Set Details> 18Point
Tray Size 530 x 350 x 55(H)mm
Nylon Hammer Dia 50 x 340mm
(Weight :900g)
Running out of point hammer 300mm・320mm
Center Punch 120mm
Pin Punch Dia 2.5 x 150mm、Dia 3.0 x 150mm、
Dia 4.0 x 150mm、Dia 5.0 x 150mm
Dia 6.0 x 150mm、Dia 8.0 x 150mm
Slot Chisel 18 x 150mm
Thread Cut Chisel 16 x 150mm
Three Faces Scraper 285mm
Long Scraper 20 x 315mm
Replacement Blade system Scraper 40 x 165mm
Safety Cutter 174mm
Wire Brush 4 Line x 190mm
Slide Caliper 150mm
Weight 3653g
Additional explanation
Catalog Price (JPY)

¥ 55,800 (Excluding tax)/¥ 61,380(Tax including)

Quantity of stock

Latest stock:4

(2026/11/20 05:39 Currently)

Update
Catalog Page Page 0376