Item# : EA612TE-3
Description : (1/2”) Socket Wrench Set
Spec
| <Set Details> | 36Point |
Tray Size | 350 x 350 x 70(H)mm |
|---|---|---|---|
| Square Drive | 1/2 |
Socket(6P) (mm) | 12・13・17・18・19・20・21・22・24・27・30・32・34 |
| Socket(12P) (mm) | 10・11・12・13・14・15・16・17・18・19・30 |
Hex Bit Socket (mm) | 5・6・7・8・10・12 |
| T-shaped Slide Handle | 300mm |
Extension bar | 130・255mm |
| Universal Joint | 71mm |
Adapter | 3/8Male x 1/2Female |
| Ratchet Handle | 265.5mm |
Weight | 4604g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 96,400 (Excluding tax)/¥ 106,040(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/03/22 19:16 Currently) |
||||
| Catalog Page | Page 0375 | ||||