Item# : EA612TF-1
Description : Open End & Combination Spanner Set
Spec
| <Set Details> | 30Point |
Tray Size | 530 x 350 x 75(H)mm |
|---|---|---|---|
| Material | Chrome Alloyed Steel |
Open End Wrench | ・size : 6 x 7mm、8 x 9mm、 10 x 11mm、12 x 13mm、 14 x 15mm、16 x 17mm、 18 x 19mm、20 x 22mm、 21 x 24mm ・Full length :120to250mm |
| Combination Wrench (Inch) | ・size : 6・7・8・9・10・11・12・13・14・15・16・17・18・19・21・22・24・27・30・32mm ・Full length :105to360mm |
Open Ring Spanner | ・size :10 x 11mm ・Full length :155mm |
| Weight | 3724g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 103,900 (Excluding tax)/¥ 114,290(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 02:17 Currently) |
||||
| Catalog Page | Page 0376 | ||||