Item# : EA612TF-4
Description : (1/4”) (3/8”) (1/2”) Socket Wrench Set
Spec
| <Set Details> | 97Point |
Tray Size | 530 x 350 x 60(H)mm |
|---|---|---|---|
| Socket(6P) | (1/4\")4・5・5.5・6・7・8・9・10・11・12・13mm、 (3/8\")8・9・10・11・12・13・14・15・16・17・18・19・20・21・22mm、 (1/2\")10・11・12・13・14・15・16・17・18・19・21・22・24・27・30・32・34mm |
TORX socket | (1/4\")E8・E10、 (3/8\")E8・E10・E12・E14 |
| Hex Bit Socket | (1/4\")3・4・5・6・8mm、 (3/8\")5・6・8mm、 (1/2\")10・12mm |
TORX Bit Socket | (1/4\")T8・T10・T15・T20・T25・T27・T30・T40、 (3/8\")T25・T45、 (1/2\")T40・T50・T55・T60 |
| TORX Long Bit Socket | (1/2\")T40・T45・T50・T55 |
Magnetic Driver | (1/4\")150mm |
| T-shaped Slide Handle | (1/4\")116mm、 (3/8\")165mm、 (1/2\")300mm |
Extension bar | (1/4\")54・100mm、 (3/8\")76・240mm、 (1/2\")130・255mm |
| Universal Joint | (1/4\")38mm、 (3/8\")46mm、 (1/2\")71mm |
Bit Adapter | (1/4\")Hex x (1/4\")sq |
| Ratchet Handle | (1/4\")117mm、 (3/8\")193mm、 (1/2\")265mm |
Socket Adapter | (1/4\")Male x (3/8\")Female 、 (1/2\")Male x (3/8\")Female 、 (3/8\")Male x (1/2\")Female |
| Weight | 7000g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 304,400 (Excluding tax)/¥ 334,840(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/09 02:36 Currently) |
||||
| Catalog Page | Page 0376 | ||||