Item# : EA612TF-5
Description : (1/4”) (3/8”) (1/2”) Socket Wrench Set
Spec
| <Set Details> | 108Point |
Tray Size | 530 x 350 x 70(H)mm |
|---|---|---|---|
| socket | (1/4\")(Hexagonal Shaft )3.5・4・4.5・5・5.5・6・7・8・9・10・11・12・13mm、 (3/8\")(12 Corners )8・9・10・11・12・13・14・15・16・17・18・19mm、 (1/2\")(Hexagonal Shaft )16・17・18・19・22・24・27・30・32mm、 (1/2\")(12 Corners )19・21・22・24・27・30・32mm |
TORX socket | (1/4\")E4・E5・E6・E7・E8、 (3/8\")E10・E12・E14、 (1/2\")E11・E16・E18・E20・E24 |
| Hex Bit Socket | (1/4\")3・4・5・6mm、 (3/8\")4・5・6・7・8・10mm、 (1/2\")6・7・8・10mm |
TORX Bit Socket | (1/2\")T45・T50・T55・T60 |
| XZNBit Socket | (1/2\")M6・M8・M12・M14 |
Spark plug socket | (3/8\")20.8mm-13/16\" |
| Torx Bit (1/4\") | T6・T7・T8・T9・T10・T15・T20・T25・T27・T30・T40 |
TORX Long Bit (1/4\") | T25 |
| Magnetic Driver | (1/4\")150mm |
T-shaped Slide Handle | (1/4\")116mm、 (3/8\")165mm、 (1/2\")300mm |
| Extension bar | (1/4\")150mm、 (3/8\")76・240mm、 (1/2\")130・255mm |
Universal Joint | (1/4\")38mm、 (3/8\")46mm、 (1/2\")71mm |
| Ratchet Handle | (1/4\")117mm、 (3/8\")193mm、 (1/2\")265mm |
Bit For Ratchet Handle | (1/4\")177mm |
| Socket Adapter | (3/8\")Male x (1/4\")Female 、 (1/2\")Male x (3/8\")Female 、 (3/4\")Male x (1/2\")Female |
Weight | 7770g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 346,500 (Excluding tax)/¥ 381,150(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 01:52 Currently) |
||||
| Catalog Page | Page 0376 | ||||