Item# : EA612TK-20
Description : Punch ・ Tagane Set (Plastic tray type)
Spec
| Tray Size | 175×350×33(H)mm |
||
|---|---|---|---|
| <Set Details 8Point > |
|||
| Cold Chisel | 175mm |
Center Punch | 120mm |
| Parallel Pin Punch | Dia 2.5・Dia 3・Dia 4・Dia 5・Dia 6・Dia 8mm(L:150mm) |
Weight | 900g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,800 (Excluding tax)/¥ 14,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:56 Currently) |
||||
| Catalog Page | Page 0377 | ||||