Item# : EA612TK-5
Description : Long Combination Spanner(With Tray) (Plastic Tray Type )
Spec
Tray Size | 175×350×51(H)mm |
Material | Chrome Alloyed Steel |
---|---|---|---|
<Set Details 8Point > |
|||
size | 16・17・18・19・20・21・22・24mm |
Full length | 230 to 330mm |
Weight | 1820g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,800 (Excluding tax)/¥ 32,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/15 23:12 Currently) |
||||
Catalog Page | Page 0383 |
.jpg)