Item# : EA612TM-2
Description : Pliers Set (With Tray) (Plastic Tray Type )
Spec
| Tray Size | 530×350×40(H)mm |
||
|---|---|---|---|
| <Set Details 7Point > |
|||
| Pliers | 180mm |
Long Nose Pliers | 200mm |
| Water Pump Pliers | 240mm |
Grip Pryor | 250mm |
| Strong Angle-Cutting Nippers | 160mm |
Snap Ring Pliers (For Hole) | 180mm(Dia 19~60mm) |
| Snap Ring Pliers For Shaft | 170mm(Dia 19~60mm) |
Weight | 2085g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 34,100 (Excluding tax)/¥ 37,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/20 19:54 Currently) |
||||
| Catalog Page | Page 0377 | ||||