Item# : EA612TV
Description : [122 Pcs] Aircraft Maintenance Tool Tray Set
Spec
| <Set Details> | 122 points (Inch ) |
Combination Spanner(Inch ) | 3/16・13/64・7/32・15/64・1/4・9/32・5/16・11/32・3/8・7/16・1/2・9/16・19/32・5/8・11/16・3/4・25/32・13/16・7/8・15/16・1・1-1/16・1-1/8 |
|---|---|---|---|
| Ratchet Ring Wrench (Inch ) | 1/4 x 5/16・5/16 x 11/32・3/8 x 7/16・1/2 x 9/16 |
(1/4)Socket(12P) | 3/16・7/32・1/4・9/32・5/16・11/32・3/8・7/16・1/2・9/16 |
| (1/4)Deep Socket(12P) (Inch ) | 3/16・7/32・1/4・9/32・5/16・11/32・3/8・7/16・1/2・9/16 |
(1/4)Universal Socket (12 Corners )(Inch ) | 1/4・5/16・3/8・7/16・1/2 |
| (3/8)Socket(12P) (Inch ) | 1/2・9/16・19/32・5/8・11/16・3/4・15/16・1 |
(3/8)Deep Socket(12P) (Inch ) | 5/8・11/16・3/4・7/8 |
| Allen Wrench (Inch ) | 0.050・1/16・5/64・3/32・7/64・1/8・9/64・5/32・3/16・7/32・1/4・5/16・3/8 |
(1/4)Socket(6P) | 4mm |
| (3/8)Extension bar (Quick Release) | 76・240mm |
(3/8)Universal Joint (Quick Release) | 46mm |
| (3/8)Adapter | 28(Male 1/4\"sq) |
(3/8)Ratchet Handle (Quick Release) | 193mm |
| (3/8)Speeder Handle | 408mm |
1/4\"Bit For Magnetic Driver | 190mm |
| (1/4)Extension bar (Quick Release) | 54・150mm |
(1/4)Universal Joint (Quick Release) | 38mm |
| Socket Adapter | Male 3/8\"sq x Female 1/4\"sq Male 1/2\"sq x Female 3/8\"sq |
(1/4)Ratchet Handle (Quick Release) | 117mm |
| (1/4)Bit For Ratchet Handle | 117mm |
Bit Adapter | Female 1/4\"Hex x Female 1/4\"sq Female 5/16\"Hex x Female 3/8\"sq |
| Punch With Grip (mm) | Dia 2.0 x 120 Dia 3.0 x 120 Dia 4.0 x 120 Dia 5.0 x 120 |
Pin Punch (mm) | Dia 1.4 x 82 Dia 2.8 x 97 |
| (+) Screwdriver | #1 x 80mm #2 x 100mm #3 x 150mm |
(-) Screwdriver | 5.5 x 1.0mm 8.0 x 1.2mm |
| Flat nose pliers | 200mm |
Pre-bent nose pliers(45°) | 170mm |
| Water Pump Pliers | 240mm |
Locking Pliers | 175mm |
| Safety wire twister | 230mm |
Nippers | 160mm |
| Nylon Hammer | 290mm(413g) |
Single-Ended Hammer | 320mm(600g) |
| Thickness Gauge | 0.05to1.0mm |
Hand Saw | 250mm |
| Folding cable knife | Blade Length 90mm |
Scriber | 250mm |
| Magnet pickup | 500mm |
Pick Up Claw | 540mm |
| Slide Caliper | 150mm |
||
| Drain Pipe Service Mirror |
|||
| Tape Measure | 3m |
Led Light | 170 x 40 x 35mm |
| Weight | 11.5kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 696,700 (Excluding tax)/¥ 766,370(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/01 07:44 Currently) |
||||
| Catalog Page | Page 0372 | ||||