Item# : EA612TW
Description : [98 Pcs] Tool Tray Set
Spec
| <Set Details> | 98Point |
Open End Wrench (mm) | 6 x 7、8 x 9、10 x 11、 12 x 13、14 x 15、16 x 17、 18 x 19、20 x 22、24 x 27、 30 x 32 |
|---|---|---|---|
| Combination Wrench (Inch) (mm) | 6・7・8・9・10・11・12・13・14・15・16・17・18・19・20・21・22・24 |
1/4\"Sq Socket (Hexagonal Shaft )(mm) | 5.5・6・7・8・9・10・11・12・13・14 |
| 1/4\"Sq Driver Handle | 150mm |
1/4\"Sq T Type Sliding Handle | 116mm |
| 1/4\"Sq Extension Bar | 54・150mm |
1/4\"Sq Universal Joint | 38mm |
| 1/4\"Sq Hex Bit Adapter | 25mm(Female 1/4\"Hex ) |
1/4\"Sq Ratchet Handle | 117mm(22Gear ) |
| 1/2\"Sq socket (Hexagonal Shaft )(mm) | 10・11・12・13・14・15・16・17・18・19・20・21・22・24・27・30・32 |
1/2\"Sq T Type Sliding Handle | 300mm |
| 1/2\"Sq Extension Bar | 52・130・255mm |
1/2\"Sq Universal Joint | 71mm |
| 1/2\"Sq Ratchet Handle | 263mm(36Gear ) |
Hexagonal Key Wrench (mm) | 1.5・2・2.5・3・4・5・6・8・10・12 |
| (-) Screwdriver (mm) | 0.6 x 75、0.8 x 100、 1.0 x 125、1.2 x 150 |
(+) Screwdriver | #1 x 80mm、#2 x 100mm、 #3 x 150mm |
| Pliers | 180mm |
Snap Ring Pliers (For Hole) | Dia 19to60mm |
| Snap Ring Pliers For Shaft | Dia 19to60mm |
Nippers | 180mm |
| Water Pump Pliers | 240mm |
Vise Pliers | 250mm |
| Strong Type Nippers | 160mm |
Chisel | 175mm |
| Parallel Pin Punch | Dia 6 x 150mm、Dia 6 x 175mm |
Pin Punch | Dia 3.4 x 100mm |
| Nylon Hammer | 290mm(413g) |
Earlier Off Hammer | 320mm(500g) |
| Weight | 12.53kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 323,500 (Excluding tax)/¥ 355,850(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/20 20:20 Currently) |
||||
| Catalog Page | Page 0372 | ||||