Item# : EA612VA-5
Description : (1/4”) Socket Wrench Set
Spec
| <Set Details> | 39Point |
Tray Size | 460 x 250 x 30(H)mm |
|---|---|---|---|
| Square Drive | 1/4 |
Socket(6P) | 4・4.5・5・6・7・8・10・11・12・13mm |
| (+)Bit | #1、#2 x 2 Pcs 、#3 |
Pozidriv Bit | #1、#2 x 2 Pcs 、#3 |
| Torx Bit | T10・T15・T20 x 2 Pcs ・T25 x 2 Pcs ・T27・T30・T40 |
Hex Bit | 4・5・6mm |
| Ratchet Handle | 117mm |
Magnetic Driver | 206mm |
| Extension bar | 54・150mm |
||
| Universal Joint |
|||
| Bit Holder |
|||
| Bit Adapter | 1/4(Hex ) x 1/4(sq) |
Weight | 1120g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 82,300 (Excluding tax)/¥ 90,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 20:52 Currently) |
||||
| Catalog Page | Page 0378 | ||||