Item# : EA612VB-3
Description : Screwdriver Hexagonal Wrench Set
Spec
| <Set Details> | 20Point |
Tray Size | 460 x 250 x 60(H)mm |
|---|---|---|---|
| (+) Screwdriver | #1 x 85、#2 x 100、 #3 x 150mm |
(-) Screwdriver | 0.8 x 90mm、1.0 x 100mm、 1.2 x 125mm |
| [Torx] Screwdriver | T10 x 80mm、T15 x 80mm、 T20 x 100mm、T25 x 100mm、T30 x 115mm |
Hexagonal Key Wrench (With Ball Point) | 1.5・2・2.5・3・4・5・6・8・10mm |
| Weight | 1500g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 64,300 (Excluding tax)/¥ 70,730(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/20 06:39 Currently) |
||||
| Catalog Page | Page 0379 | ||||