Item# : EA612VC-2
Description : (1/4”)(3/8”) Socket Wrench Set [Inch]
Spec
| <Set Details> | 51Point |
Square Drive | 1/4\"・3/8\" |
|---|---|---|---|
| 1/4\"Sq Socket (12 Corners ) | 3/16\"・7/32\"・1/4\"・9/32\"・5/16\"・11/32\"・3/8\"・7/16\"・1/2\"・9/16\" |
(1/4\")Flex socket | 1/4\"・5/16\"・3/8\"・7/16\"・1/2\" |
| 1/4\"Sq Deep Socket | 3/16\"・7/32\"・1/4\"・9/32\"・5/16\"・11/32\"・3/8\"・7/16\"・1/2\"・9/16\" |
3/8\"Sq Socket (12 Corners ) | 1/2\"・9/16\"・19/32\"・5/8\"・11/16\"・3/4\"・15/16\"・1\" |
| 3/8\"Sq Deep Socket (12 Corners ) | 5/8\"・11/16\"・3/4\"・7/8\" |
Extension bar | (1/4\")54・150mm、 (3/8\")76・240mm |
| Universal Joint | (1/4\")38mm、 (3/8\")46mm |
Socket Adapter | 3/8\"Male x 1/4\"Female 、 1/2\"Male x 3/8\"Female |
| Bit Holder | 25mm(1/4\" x 1/4\")、 32mm(5/16\" x 3/8\") |
Bit Adapter | 1/4\" x 3/8\" |
| Ratchet Handle | (1/4\")117mm、 (3/8\")193mm |
(1/4\")Bit For Ratchet Handle | 117mm |
| Tray Size | 455 x 240 x 30(H)mm |
Weight | 2500g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 252,200 (Excluding tax)/¥ 277,420(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/19 20:03 Currently) |
||||
| Catalog Page | Page 0378 | ||||