Product Detail

URL:

Item# : EA614CT

Description : [Stainless]Combination Spanner Set

Spec

Material Stainless(SUS420J2)
Thickness 1.5mm
6 Points
30°Type
With convenient ball chain to portable
Combination (mm) 4.0×3.5・4.5×4.0・5.0×4.5・5.5×5.0・6.0×5.5・6.5×6.0・7.0×6.5・8.0×7.0
Length(mm) 100 To 114
8 Pair
Additional explanation
Catalog Price (JPY)

¥ 3,000 (Excluding tax)/¥ 3,300(Tax including)

Quantity of stock

Latest stock:8

(2026/11/21 10:27 Currently)

Update
Catalog Page Page 0467
Web catalog image

Product movie