Product Detail

URL:

Item# : EA614LW-8

Description : (Swing type)[Double Ratchet ]The combination Gear Wrench

This product is no longer available. Please refer to replacement item below.

Spec

Swing type
Material Chrome-Vanadium Steel
12 Points
Because the spanner part is also a ratchet mechanism it is easy to unscrew the nut.
The head part is operated 180 °.
Across Flats 8.0mm
Thickness 6.3x7.1mm
Full length 140mm
Weight 52g
Additional explanation
Catalog Price (JPY)

¥ 2,920 (Excluding tax)/¥ 3,212(Tax including)

Quantity of stock

Latest stock:0

(2026/09/07 20:13 Currently)

Update

Replacement Items

EA614LK-8
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG