Product Detail

URL:

Item# : EA615AC-1

Description : Open End Thin Spanner Set

Spec

Material Chrome-Vanadium Steel
15°x 75°Type
Because the left and right angles are different it corresponds to various uses
Thin-sided specification convenient for double nut work and precision work
Size (mm) 4.0・5.0・5.5・6.0・7.0・8.0・9.0・10・11・12・13・14・17 (13 pcs)
Full length 70 to 140mm
Additional explanation
Catalog Price (JPY)

¥ 8,250 (Excluding tax)/¥ 9,075(Tax including)

Quantity of stock

Latest stock:3

(2026/10/31 16:33 Currently)

Update
Catalog Page Page 0418