Item# : EA617AH-200
Description : (1/4”) Socket Wrench Set
Spec
| <Set details> | 42pcs |
Socket (Hex) | 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm (With identification color.) |
|---|---|---|---|
| (+) Bit | #1, #2, #3 |
(-) Bit | 4.5, 5.5, 8.0mm |
| Hex bit | 3, 4, 5, 6, 8mm |
Torx Bit (Tamper Resistant) | T8, T9, T10, T15, T20, T25, T30, T40 |
| Pozi bit | #1, #2, #3 |
Ratchet Handle | 152mm |
| Locking extension bar | 75, 150mm |
Extension Bar | 56mm |
| T-Type Slide Handle | 110mm |
Universal Joint | 35.5mm |
| Bit Adapter | 37mm (Hexagonal shank 1/4) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 58,600 (Excluding tax)/¥ 64,460(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/09 16:45 Currently) |
||||
| Catalog Page | Page 0399 | ||||