Item# : EA617AH-200B
Description : (1/4”)Socket Wrench Set
Spec
| <Set details> | 41 pcs |
Socket (Hex) | 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
|---|---|---|---|
| (+) Bit | #1, #2, #3 |
(-) Bit | 4.5, 5.5, 8.0mm |
| Hex bit | 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 7/32 |
Torx Bit (Tamper Resistant) | T8, T9, T10, T15, T20, T25, T30, T40 |
| Pozi bit | #1, #2, #3 |
Ratchet Handle | 152mm |
| Swivel Extension Bar | 56mm |
Locking Extension Bar | 75, 150mm |
| T-type slide handle | 110mm |
Universal joint | 35.5mm |
| Bit adapter | 37mm (Hexagonal Shank 1/4) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 56,000 (Excluding tax)/¥ 61,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/06 12:51 Currently) |
||||
| Catalog Page | Page 0399 | ||||