Product Detail

URL:

Item# : EA617AK-200

Description : (3/8”) Socket Wrench Set

Spec

<Set Details> 43 pcs
(+) Bit #2, #3
(-) Bit 5.5mm
Hex bit 3, 4, 5, 6, 8, 10mm
Torx Bit (With Tamper Resistance) T10, T15, T20, T25, T27, T30, T40
Pozi bit #2, #3 ※ Bit Hexagonal Shank:1/4
Ratchet Handle 199mm
Socket (Hex) 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm
(With identification color.)
Locking extension bar 125, 200mm
Swivel Extension Bar 76mm
T-Type Slide Handle 165mm
Universal Joint 50mm
Bit Adapter 44mm (Hexagonal shank 1/4)
Additional explanation
Catalog Price (JPY)

¥ 76,200 (Excluding tax)/¥ 83,820(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 13:29 Currently)

Update
Catalog Page Page 0401