Item# : EA617BC-8
Description : (1/4”) Socket Wrench Set
Spec
| <Set Details> | 30Point |
Square Drive | 1/4\" |
|---|---|---|---|
| Socket(6P) (mm) | 4・5・5.5・6・7・8・9・10・11・12・13・14 |
(+) Bit Socket | #1・#2 |
| (-) Bit Socket | 0.6x3.5mm、1.0x5.5mm 、1.2x8mm |
Hexagon Bit Socket (mm) | 3・4・5・6・8 |
| Pozidriv Bit Socket | #1・#2 |
Magnetic Driver | 150mm |
| T-shaped Slide Handle | 116mm |
Extension bar | 54・150mm |
| Universal Joint | 37mm |
Ratchet Handle | 117mm |
| Case size | 227×131×57㎜ |
Gross weight | 1093g |
| 30pcs 1/4 ”DR socket wrench set. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 84,400 (Excluding tax)/¥ 92,840(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 09:57 Currently) |
||||
| Catalog Page | Page 0382 | ||||