Product Detail

URL:

Item# : EA617CJ-9

Description : (1/4”DR)Spline Socket Wrench Set

Spec

<Set Details 24 pcs>
Spline socket 4.0・4.5・5.0・5.5・6.0・7.0・8.0・9.0・10・11・12・13・14mm
(+)Bit #1・#2・#3
(-) Bit 4.0・5.5・6.5mm
Hex Bit 4.0・5.0・6.0mm
Hex Lobe Bit (Tamper Resistant) T10・T15・T20
Bit Adapter (Hexagonal Shaft Shank :1/4”)
Ratchet Handle 142mm
Extension bar 50mm
Spline socket can be used for various bolts such as hexagon 12 points square hex lobe licked bolt and so on.
Additional explanation
Catalog Price (JPY)

¥ 5,650 (Excluding tax)/¥ 6,215(Tax including)

Quantity of stock

Latest stock:1

(2026/10/31 17:06 Currently)

Update
Catalog Page Page 0419