Item# : EA617DC-5A
Description : (1/4”・1/2”DR)Socket Wrench Set
Spec
| Square Drive | 1/4”・1/2 |
||
|---|---|---|---|
| <Set Details 63 pcs> |
|||
| Socket (Hexagonal Shaft) | (1/4”)4・5・5.5・6・7・8・9・10・11mm (1/2”)13・16・17・18・19・21・22・24・27・30mm |
TORX socket | (1/4”)E4・E5・E6・E7・E8 (1/2”)E10・E12・E14・E16・E18・E20・E24 |
| Hex Bit Socket | (1/4”)3・4・5 (1/2”)6・8・10・12・14mm |
TORX Bit Socket | (1/4”)T8・T9・T10・T15・T20・T25 (1/2”)T27・T30・T40・T45・T50・T55・T60 |
| Ratchet Handle | 1/4”(117mm)・1/2”(265.5mm) |
T-shaped Slide Handle | 1/4”(116mm)・1/2”(300mm) |
| Magnetic Driver | 1/4”(150mm) |
Extension bar | 1/4”(55mm・150mm)・ 1/2”(130mm ・255mm) |
| Universal Joint | 1/4”・1/2” |
||
| It is a highly convenient set including two different size insertion angle tools. |
|||
| 63pcs 1/4 ”DR ・ 1/2” DR socket wrench set |
|||
| Case size | 481×288×82㎜ |
Gross weight | 6734g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 151,000 (Excluding tax)/¥ 166,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 09:46 Currently) |
||||
| Catalog Page | Page 0387 | ||||