Item# : EA618AX-503
Description : Universal Socket Adapter
Spec
| Hexagonal Shank | 1/4\" |
Swing Angle | 30° |
|---|---|---|---|
| Guaranteed Torque | 47N・m |
||
| Impact driver Correspondence |
|||
| Suitable for the work environment such as walls and narrow places. |
|||
| Square Drive | 3/8\" |
Outside dia.(D) | 18mm |
| Full length(L) | 68mm |
Body length(l) | 42mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,310 (Excluding tax)/¥ 3,641(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/05 17:29 Currently) |
||||
| Catalog Page | Page 0987 | ||||