Product Detail

URL:

Item# : EA627

Description : Hand Nibbler

Spec

Cutting Capacity Aluminum, Cupper :1.2mm, Plastic :2.0mm
Cutting width 2.7mm
Body Material Special Tool Steel, etc.
Finish Nickel Plating
Material Of Blade Special Tool Steel , hardening steel
Handle Plastic Sleeve
Full length 280mm
Blade Thickness 2.2mm
Weight 461g
For cutting duct, it is not caused any strain.
Cut off a material without any deformation
it can provide finely cutting, the cutting surface donesn't need to be readjusted.
Chip Breaker Addapted
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 12,900 (Excluding tax)/¥ 14,190(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 15:58 Currently)

Update
Catalog Page Page 0101
Web catalog image

Documents

Instruction manual(Japanese)