Product Detail

URL:

Item# : EA627BE

Description : Pocket Vendor For Metal

Spec

Material Stainless
Full length 117mm
Bend Capacity (Aluminum Board A5052):
Thickness 1.5mmOr Less 、The width 30mm Or Less
(Pure Aluminum Board A1000System ):
Thickness 1.5mmOr Less 、The width 50mmOr Less
(Copper Plate ・Brass Board ):
Thickness 1.0mmOr Less 、The width 50mmOr Less
(Aluminum Stick ):Dia 3mmOr Less
(Cupper ・Brass Stick ):Dia 2mmOr Less
You Can Bend Aluminum Plates And Copper Plates To Right-angled U-shape, Bend Them For A Right Angle, And Bend Then To Take Stepped Shape.
With Ruled Lines Of 5mm Interval Displayed Which Are Useful For Horizontal Bending
Qty. Per Unit 2 Pcs
Additional explanation
Catalog Price (JPY)

¥ 4,460 (Excluding tax)/¥ 4,906(Tax including)

Quantity of stock

Latest stock:5

(2026/11/14 18:33 Currently)

Update
Catalog Page Page 0100
Web catalog image

Product movie

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG