Item# : EA628MD-143A
Description : Tetrone Rope
Spec
| Material | Tetoron Tetoron is synthetic fiber of polyester series and it provides the property where it is hard to absorb water and crinkle is not easily generated. ) |
Rope Size | Dia 14×100m |
|---|---|---|---|
| Break Load | 30.5kN(3110kgf ) |
Weight | About 14.5kg |
| 8-ply |
|||
| Both Ends Eye Processing |
|||
| ※Caution ※ Use it under an appropriate safe load for work subject to continuous load. (1/6 to 1/10 of breaking load) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 55,200 (Excluding tax)/¥ 60,720(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/31 19:56 Currently) |
||||
| Catalog Page | Page 0234 Page 1731 | ||||