Item# : EA628SH-20
Description : Wire Hanger Fitting
Spec
| Material | Body :Brass 、 Wire :SUS304 |
Size | Hanging Metal fittings Body :Dia 16×60(H)mm Hook Opening Width(mm) :6mm |
|---|---|---|---|
| Wire Dia. | 1.0mm |
Wire Length | 1.2m |
| Load Capacity | 8kg |
Uses | Hanging metal fittings for condominiums, offices, store decorations, art galleries, picture frames, foliage plants, etc. |
| Set contents | Stainless wire: 1.2m、Lock hook: 1 piece、Double fold nail: 1 piece |
How to use | Attach the hook to the ceiling edge or the lintel. Wire it to position the suspender. To adjust the position, lightly press the head part with your fingertip to move the suspender up and down freely. Once the position is decided, when you release your fingertip, the suspender will be fixed and will not slip off due to the weight even if you hang your forehead. |
| Note | Do not suspend anything that exceeds the load capacity or is expensive. |
||
| With Double screw hook | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,410 (Excluding tax)/¥ 1,551(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/10/29 16:46 Currently) |
||||
| Catalog Page | Page 1359 | ||||