Item# : EA630MA-2
Description : Cable Puller
Spec
Motor-AC100V, 400W |
|||
Tension strength capacity-Slow speed:10.0kN Fast speed:6.0kN |
|||
Winding-up speed-Low-speed:3.3m High-speed:6.1m/ Minutes |
|||
Size-730(L)x500(W)x272(H) |
|||
Weight-45kg |
|||
With tension meter , foot switch |
|||
The built-in overload stop function prevents motor seizure and damage to cables. |
|||
It cannot be used for lifting up and lifting down of articles. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 320,000 (Excluding tax)/¥ 352,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/15 14:07 Currently) |
||||
Catalog Page | Page 0240 |