Item# : EA631EB-12
Description : Roller
Spec
| size | 800x240x625(H)mm |
Weight | 25.5kg |
|---|---|---|---|
| Carriage Convenient Decomposable Type |
|||
| Max Safe Load | 19.6kN |
Roller Dia x The width | 180x120mm |
| Applicable Code Cable Dia. | 95mm |
||
| Since the rollers rotate independently on the left and right, they make uniform contact regardless of the cable diameter. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 226,800 (Excluding tax)/¥ 249,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/07 06:37 Currently) |
||||
| Catalog Page | Page 0233 | ||||