Item# : EA631ED-11
Description : Four-way roller(With castors)
Spec
| Size | 300x541x334(H)mm |
Weight | 8.5kg |
|---|---|---|---|
| As it moves in accordance with the movement/act of cables, drawing/extracting work of cables can be carried out safely and certainly, even under the unattended condition. |
|||
| Max. Safe Load | 0.98kN |
Compatible the cable outer Dia. | 110mm |
| Stackable | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 66,200 (Excluding tax)/¥ 72,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/05 02:07 Currently) |
||||
| Catalog Page | Page 0232 | ||||